Referencer
Top Swede:1000686983011
Rubix:6464054
producent:1000686983011
EAN:7340098909612



oplysninger om produktet : 122 Jacket (Unisex), Fluorescent yellow/navy, size XL - Top Swede
Discover the Top Swedes 122 Jacket, a wind and waterproof winter jacket designed for optimal comfort and functionality, ideal for construction and industrial professionals. This jacket has taped seams, ensuring you stay dry and comfortable throughout the working day. The outer fabric is stretchy for increased mobility and comfort, while the jacket is lined with quilting and has a fleece collar for extra warmth. The zipper goes all the way up to the collar and the adjustable detachable hood provides additional protection against the elements. The jacket has two chest pockets with waterproof zippers, one of which is equipped with a phone pocket and a removable ID card pocket. In addition, there is a map pocket with a zipper under the flap, two front pockets with waterproof zippers lined with warming fleece, and two inner pockets with a zipper. The cuffs are cuffed and adjustable with Velcro, and the hem has a drawstring for an adjustable fit. Top Swede is known for its high quality and this jacket is no exception. 122 Jacket is designed to meet the high demands of professionals who need reliable and functional workwear. Choose Top Swede for workwear you can rely on, whatever the working environment. Wind- and waterproof winter jacket from Top Swede with stretch fabric, taped seams and good breathab ility. Multiple practical pockets and an adjustable, detachable hood make it ideal for construction and industrial work.
100% Polyester,100% Polyester,100% Polyester,100% Polyester
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farve | flåde |
| gramvægt | 130 g/m² |
At vise UNSPSC/ECL@SS
998,76 kr. Ex moms
/ Styk
1.248,45 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
