Referencer
Top Swede:SE-1000725712008
Rubix:6464932
producent:SE-1000725712008



oplysninger om produktet : [SE-logo] 168 T-shirt (Unisex), Fluorescent yellow, size S - Top Swede
With Siemens Energy-logo Alert T-shirt with round neck from Top Swede. Made of cotton and polyester. Short sleeve and stretch y reflective for increased visibility. Perfect for work in construction and industry. Discover the Top Swedes 168 T-shirt, a high visibility T-shirt designed for high visibility and comf ort, ideal for professionals in construction and industry. Made from a blend of cotton and polyester , this T-shirt is both soft and durable. It has a round neck and short sleeves, providing a comforta ble fit for long working days. The T-shirt is equipped with stretchy reflectors for increased visibi lity and safety in the workplace. Top Swede is known for its high quality and this T-shirt is no exc eption. 168 T-shirt is designed to meet the high demands of professionals who need reliable and func tional workwear. It is ideal for a variety of working environments, from construction sites to indus trial settings, and its functional design ensures you can work safely and efficiently. Choose Top Sw ede for workwear you can rely on, whatever the working environment.
50% Cotton,50% Polyester
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | s |
| Klasse EN20471 | 2 |
| Hovedmaterialet | bomuld/polyester |
| Sekundær farve | ingen sekundærfarve |
| gramvægt | 175 g/m² |
At vise UNSPSC/ECL@SS
225,91 kr. Ex moms
/ Styk
282,39 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
