Referencer
Top Swede:1000667960008
Rubix:6464066
producent:1000667960008
EAN:7340098927999



oplysninger om produktet : 223 Sweat (Unisex), Navy/fluorescent yellow, size S - Top Swede
Sweatshirt with increased visibility from Top Swede. Full zipper up the collar, two front pockets an d cuffs and hem. Made of cotton and polyester for comfort and durability. Perfect for work in constr uction and industry. Discover the Top Swedes 223 Sweat, a high visibility sweatshirt, perfect for construction and indust rial professionals. This sweatshirt has a full zipper that goes all the way up to the collar, two pr actical front pockets and cuffs and hem for optimal fit and warmth. Made from a blend of cotton and polyester for the main fabric and polyester and 3 cotton for the contrast fabric, it offers both dur ability and comfort, making it an excellent choice for demanding work environments. Top Swede is kno wn for its high quality and this sweatshirt is no exception. 223 Sweat is designed to meet the high demands of professionals who need reliable and functional workwear. It is ideal for a variety of wor king environments, from construction sites to industrial settings, and its modern design also makes it suitable for everyday use outside of work. Choose Top Swede for workwear you can rely on, whateve r the working environment.
80% Cotton,20% Polyester,65% Polyester,35% Cotton
Tekniske informationer
Egenskaber
| Farve | flåde |
|---|---|
| Størrelse | s |
| Hovedmaterialet | bomuld |
| Sekundær farve | ingen sekundærfarve |
| gramvægt | 300 g/m² |
At vise UNSPSC/ECL@SS
255,33 kr. Ex moms
/ Styk
319,16 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
