AC elektriske motorer Mecaline 891462

3 Phase AC Motor

Se tekniske oplysningerSe dokumenter

Referencer

Mecaline:891462
Rubix:6346168
EAN:3660338441103
brand logo

Teknisk oversigt

Motorydelse/-effekt30 kW
Spænding400/690 V
Hastighed1500 rpm
Se alle karateristika

Dokumenter

oplysninger om produktet : 3EG200L4D 30kW 400/690V 50Hz B3, PTC UL/CSA IE3 MECALINE


Asynchronous electric motors in aluminum or cast iron. Protection index IP55. Class F insulation (155ºC) / Temperature Rise B. Efficiency levels: ∙ IE2 from 0.12 kW to 0.55 kW. IE3 from 0.55 kW to 55 kW and IE4 from 4 kW to 90 kW. Standard voltage of 400/690v. PTC thermistor fitted as standard on frame sizes 132 & above.
MOTOR 30KW 1500rpm B3 200L 400/690v-3ph-50Hz IE3 CI IP55

Styrker

Aluminium, RAL7031 paint

Applikationer

Rotational power

Tekniske informationer


Egenskaber
Motorydelse/-effekt30 kW
Spænding400/690 V
Hastighed1500 rpm
Materialecast iron
Skafthøjde200 mm
Antal pæle4
Effektivitetsklasseie3
Beskyttelsesgrad (IP)ip55
Skaftdiameter55 mm
Vægt258.36 kg
31.493,66 kr. Ex moms
/ Styk
39.367,07 kr. Inkl moms
  • Tilgængelig