Referencer
3M:2104716
Rubix:6399548
producent:7100313951

oplysninger om produktet : DBI-SALA glidende bjelkeanker, passer 30,5 cm–76,2 cm bredde, 1,4 cm tyk - 7100313951 - 3M
The 3M™ DBI-SALA® Beam Trolley. This system offers a very high-capacity anchorage point that follows you as you work. Once you have secured it to the beam with the integrated adjustment system, simply connect your fall arrest device (HSG) or your lanyard to the swivel fall arrest eye and you are ready to go.
Styrker
• Compatible with various fall protection systems
• Compact and lightweight
• Ideal for use with personal fall protection systems with self-retracting lifelines
• Recommended for use in construction, general industry, mining, oil and gas, transport, utilities and wind energy
• Mobile and reusable
• Corrosion-resistant, durable construction
• This safety equipment is intended for use with additional personal protective equipment (PPE)
• Hands-free mobility and a 360° swivel fall arrest eye that optimises the user's work on a beam
• Models suitable for a wide range of beam sizes
• Visible adjustment knobs with two ratchets, accessible above the beam
• Clip-in wear pads allow quick replacement on site
Applikationer
Demolition work - construction - electrical engineering
Tekniske informationer
Egenskaber
| Længde | 0.949 m |
|---|---|
| Hovedmaterialet | stål |
| Polering | zink |
At vise UNSPSC/ECL@SS
3.105,36 kr. Ex moms
/ Styk
3.881,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel