Sikkerhedssele 3M 7100316767
3M™ DBI-SALA® ExoFit™ XE50 Safety Harnesses
Se tekniske oplysningerSe dokumenterReferencer
3M:7100316767
Rubix:6399073
producent:7100316767
EAN:3660570057889
Dokumenter
oplysninger om produktet : DBI-SALA ExoFit XE50-sikkerhetssele 1112711, størrelse 1, 1 stk./eske - 7100316767 - 3M
The 3M™ DBI-SALA® ExoFit™ XE50 Fall Arrest Harness is a premium full-body safety harness designed to provide outstanding comfort, secure fit and reliable fall protection for professionals working at height. Featuring automatic buckles, innovative adjustment systems and multiple integrated safety features, it enables fast fitting, intuitive use and dependable protection across a wide range of industrial applications.
Features:
The 3M™ DBI-SALA® ExoFit™ XE50 combines an ergonomic design with durable construction to maximise both comfort and safety throughout the working day. It features front (sternal) and rear (dorsal) fall arrest attachment points fitted with galvanised steel D-rings for compatibility with a wide range of fall protection systems.
Automatic quick-connect buckles on the chest and leg straps allow fast, secure donning, while the innovative ratchet torso adjustment system enables precise, repeatable fitting with minimal effort. The harness is manufactured with 45 mm polyester webbing to provide excellent strength and durability while maintaining wearer comfort.
Integrated front and rear fall indicators provide a clear visual indication if the harness has been subjected to a fall event. Repositionable self-resetting lanyard keepers help organise connectors when not in use, while the integrated personal self-retracting lifeline (pSRL) tunnel allows quick and convenient attachment and removal of compatible personal SRLs. Discreet trauma relief suspension straps are incorporated to help reduce the effects of suspension following a fall. An integrated 3M™ RFID identification tag simplifies asset management, inspection tracking and equipment record keeping.
Specifications:
• Product type: full body fall arrest harness.
• Fall arrest attachment points:
- Rear dorsal D-ring.
- Front sternal D-ring.
• D-rings: galvanised steel.
• Buckles: galvanised steel and aluminium automatic buckles.
• Torso adjustment: steel/aluminium ratchet adjustment mechanism.
• Webbing material: 45 mm polyester.
• Hardware: steel.
• Maximum user capacity: 140 kg.
• Net weight: 1.7 kg.
• Available sizes: Size 1, Size 2 and Size 3.
• Colour: grey.
• Front and rear fall indicators.
• Two repositionable self-resetting lanyard keepers.
• Integrated pSRL tunnel.
• Integrated trauma relief suspension straps.
• Integrated 3M™ RFID identification tag.
• Compatible with personal self-retracting lifelines and associated fall protection equipment.
Standards:
The 3M™ DBI-SALA® ExoFit™ XE50 Fall Arrest Harness complies with:
• EN 361:2002 – Personal protective equipment against falls from height – Full body harnesses.
• CE marked.
• UKCA certified.
Features:
The 3M™ DBI-SALA® ExoFit™ XE50 combines an ergonomic design with durable construction to maximise both comfort and safety throughout the working day. It features front (sternal) and rear (dorsal) fall arrest attachment points fitted with galvanised steel D-rings for compatibility with a wide range of fall protection systems.
Automatic quick-connect buckles on the chest and leg straps allow fast, secure donning, while the innovative ratchet torso adjustment system enables precise, repeatable fitting with minimal effort. The harness is manufactured with 45 mm polyester webbing to provide excellent strength and durability while maintaining wearer comfort.
Integrated front and rear fall indicators provide a clear visual indication if the harness has been subjected to a fall event. Repositionable self-resetting lanyard keepers help organise connectors when not in use, while the integrated personal self-retracting lifeline (pSRL) tunnel allows quick and convenient attachment and removal of compatible personal SRLs. Discreet trauma relief suspension straps are incorporated to help reduce the effects of suspension following a fall. An integrated 3M™ RFID identification tag simplifies asset management, inspection tracking and equipment record keeping.
Specifications:
• Product type: full body fall arrest harness.
• Fall arrest attachment points:
- Rear dorsal D-ring.
- Front sternal D-ring.
• D-rings: galvanised steel.
• Buckles: galvanised steel and aluminium automatic buckles.
• Torso adjustment: steel/aluminium ratchet adjustment mechanism.
• Webbing material: 45 mm polyester.
• Hardware: steel.
• Maximum user capacity: 140 kg.
• Net weight: 1.7 kg.
• Available sizes: Size 1, Size 2 and Size 3.
• Colour: grey.
• Front and rear fall indicators.
• Two repositionable self-resetting lanyard keepers.
• Integrated pSRL tunnel.
• Integrated trauma relief suspension straps.
• Integrated 3M™ RFID identification tag.
• Compatible with personal self-retracting lifelines and associated fall protection equipment.
Standards:
The 3M™ DBI-SALA® ExoFit™ XE50 Fall Arrest Harness complies with:
• EN 361:2002 – Personal protective equipment against falls from height – Full body harnesses.
• CE marked.
• UKCA certified.
Styrker
• Premium ergonomic design delivers excellent comfort during prolonged work at height.
• Automatic quick-connect buckles allow rapid, secure fitting and removal.
• Ratchet torso adjustment provides fast, precise and repeatable adjustment.
• Front and rear attachment points offer versatile fall arrest configurations.
• Integrated pSRL tunnel enables quick connection and removal of compatible personal self-retracting lifelines.
• Built-in trauma relief suspension straps help reduce suspension trauma following a fall.
• Repositionable self-resetting lanyard keepers improve equipment organisation.
• Integrated 3M™ RFID identification simplifies inventory management, inspections and asset tracking.
• Robust construction with durable polyester webbing and steel hardware for long service life.
• Automatic quick-connect buckles allow rapid, secure fitting and removal.
• Ratchet torso adjustment provides fast, precise and repeatable adjustment.
• Front and rear attachment points offer versatile fall arrest configurations.
• Integrated pSRL tunnel enables quick connection and removal of compatible personal self-retracting lifelines.
• Built-in trauma relief suspension straps help reduce suspension trauma following a fall.
• Repositionable self-resetting lanyard keepers improve equipment organisation.
• Integrated 3M™ RFID identification simplifies inventory management, inspections and asset tracking.
• Robust construction with durable polyester webbing and steel hardware for long service life.
Applikationer
Suitable for a wide range of working-at-height applications, including:
• Climbing.
• Construction.
• General manufacturing.
• General industrial maintenance.
• Transport.
• Structural steel work.
• Plant maintenance.
• Utilities.
• Inspection and servicing of elevated equipment.
• Any application requiring reliable personal fall arrest protection
• Climbing.
• Construction.
• General manufacturing.
• General industrial maintenance.
• Transport.
• Structural steel work.
• Plant maintenance.
• Utilities.
• Inspection and servicing of elevated equipment.
• Any application requiring reliable personal fall arrest protection
Tekniske informationer
Egenskaber
| Antal fastgørelsespunkter | 2 |
|---|---|
| Størrelse | 1 |
At vise UNSPSC/ECL@SS
1.803,10 kr. Ex moms
/ Styk
2.253,88 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel





