Referencer
3M:3400656
Rubix:6399141
producent:7100313919
EAN:3660570045695

oplysninger om produktet : DBI-SALA Sealed-Blok fallsikringsblokk, galvanisert kabel, 53 m, 3400656 - 7100313919 - 3M
Critical components of the self-retracting lifelines are sealed against environmental influences; rescue system for emergencies available on certain models; robust construction; reliable energy absorption system for fall protection; fast-acting locking system with speed detection; equipped with integrated carrying handle for easier transport of the self-retracting lifeline to the work site; swivelling, self-locking carabiner with fall indicator; rotating loop for the anchor connection; available in multiple configurations, rope lengths and material types; anti-ratcheting design: remains locked on rigid and non-rigid horizontal rescue lifeline anchor points; ingress protection rating IP 69K; fall indicator
Styrker
The 3M™ DBI-SALA® Sealed-Blok™ self-retracting lifeline contains a patented design that separates components such as the spring drive and brake from external influences such as grease, moisture and dirt. It also features a patent-pending technology that reduces the retraction speed and thereby limits the impact of a released rescue lifeline on the SRL and surrounding equipment. The 3M™ DBI-SALA® Sealed-Blok™ self-retracting lifeline has an IP 69K rating for protection against the ingress of dust, high temperatures and high-pressure water for use in extreme environmental conditions. These lifelines are available as a self-retracting lifeline, self-retracting rescue lifeline and in an RSQ™ configuration.
Tekniske informationer
Egenskaber
| Type | self-retracting lifeline |
|---|---|
| Længde | 53 m |
At vise UNSPSC/ECL@SS
54.746,74 kr. Ex moms
/ Styk
68.433,42 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel