Referencer
3M:3504427
Rubix:6399193
producent:7100310042
EAN:3660570045473

oplysninger om produktet : DBI-SALA Ultra-Lok fallsikringsblokk, galvanisert kabel, 6 m, 3504427 - 7100310042 - 3M
Durable aluminium or thermoplastic housing; available in multiple configurations, rope lengths and material types; reliable energy dissipation system for fall protection; fast-acting locking system with speed detection; ratchet system with constant contact; swivel loop for anchorage connection; rescue system for emergencies available on certain models; capacity 140 kg; CE-certified in accordance with EN360
Styrker
The 3M™ DBI-SALA® Ultra-Lok™ fall arrest block is durable, lightweight and designed for safety, efficiency and reliability. It is available with synthetic rope, stainless steel or galvanised steel rescue line, as well as an aluminium or thermoplastic housing. The RSQ™ design of the 3M™ DBI-SALA® Ultra-Lok™ fall arrest block is a dual-mode fall arrest block with integrated rescue systems. 3M™ DBI-SALA® Ultra-Lok™ fall arrest blocks are available as a fall arrest block, fall arrest block with rescue winch and RSQ™ configuration.
Tekniske informationer
Egenskaber
| Type | fall arrest block - cable |
|---|---|
| Længde | 6 m |
At vise UNSPSC/ECL@SS
7.776,55 kr. Ex moms
/ Styk
9.720,69 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel