Genanvendelig ansigtsmaske 3M 06942+

3M™ Maintenance Free Reusable Respirators 0694X+

Se tekniske oplysningerSe dokumenter

Referencer

3M:06942+
Rubix:6283028
producent:7100113100
EAN:4054596256408
brand logo

Teknisk oversigt

Størrelseen størrelse
Hovedmaterialetelastomer
Typehalvmaske

Dokumenter

oplysninger om produktet : Half Mask, Maintenance Free FFA2P3R D-filter, 06942 - 7100113100 - 3M


Get effective, easy-to-use and fully-assembled breathing protection with 3M™ Maintenance Free Reusable Respirators 0694X+ Series. A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort. The 694X+ Series have a textured face seal that’s soft, non-allergenic and silicone free, and offers protection against a range of gases, vapours and particulate hazards. The lightweight, well-balanced design features a centrally-positioned exhalation valve that helps reduce heat and moisture build up, helping you to stay comfortable in hot and humid conditions. The integrated filters are maintenance free; simply use until your change-out schedule indicates a replacement is needed or when the filters are full, and then discard. An adjustable head cradle helps fit to a broad range of head shapes and sizes, and the neck straps are easy to fasten. The low-profile design won’t hinder your peripheral vision, and the two large, bonded-carbon filters provide low breathing resistance. Available in a choice of two models. Includes a resealable bag for hygienic storage and transportation. *Exhalation breathing resistance of 3M™ 694X+ reduced by >30% for 120 lpm peak exhalation flow and >35 % for 160 lpm compared to 3M™ 4000 Series. Results measured by 3M in 2017 under laboratory conditions. Breathing rates shown as an example only.
3M™ Maintenance Free Reusable Respirators 0694X+ Series are a range of simple and ready-to-use respirators with integrated cartridge and filters. A newly enhanced valve assembly helps to reduce exhalation breathing resistance, and the close-fitting, non-silicone, textured face seal is soft and non-allergenic. Includes a resealable bag for hygienic storage and transportation.

Styrker

A newly enhanced valve assembly helps to reduce exhalation breathing resistance for improved breathing comfort;Lightweight, well-balanced design;Integrated filters mean it’s ready to use and maintenance free;Soft, close-fitting face seal made with textured, non-allergenic material;Adjustable head cradle and easy to fasten neck straps;Centrally-positioned exhalation valve helps reduce heat and moisture build-up in hot and humid conditions;Available in a choice of two models;Includes a resealable bag for hygienic storage and transportation

Applikationer

For use in hazardous industrial environments

Tekniske informationer


Egenskaber
Størrelseen størrelse
Hovedmaterialetelastomer
Typehalvmaske
310,47 kr. Ex moms
/ Styk
388,09 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel