Filter/forfilter til luftforsynet åndedrætsværn 3M SS6601

3M™ PAPR Prefilters

Se tekniske oplysningerSe dokumenter

Referencer

3M:SS6601
Rubix:6399760
producent:7100236853
EAN:4054596825949
brand logo

Dokumenter

oplysninger om produktet : Forfilter og forfilterholder SS-6601 - 7100236853 - 3M


3M™ Prefilter and Prefilter Holder SS-6601 is our pre-filter and pad pack designed to extend the service life of 3M™ DT-Series filters by trapping large particles that may otherwise clog the filter.
Help maximise the service life of your 3M™ DT-Series filters with 3M™ Prefilter and Prefilter Holder SS-6601. This prefilter helps prevent clogs by capturing large particles before they reach the filter. Frequently replacing the prefilter can help to maintain system performance. Prefilters are maintenance-free and should be discarded when clogged or damaged. Prefilter holders secure the prefilter in place on the filter. Pack contains 2 prefilter holders and 6 prefilters.

Styrker


• Prefilters can help to extend the life of 3M™ DT-Series filters by capturing large particles before they reach the filter
• Frequent prefilter replacement can help to maintain overall system performance
• Discard when clogged or damaged
• Prefilter holders keep the prefilter in place on the filter
• 2 prefilter holders and 6 prefilters

Applikationer

Assembly & Mechanical - Facility Maintenance - Metal Processing - Painting

Tekniske informationer


Egenskaber
115,89 kr. Ex moms
/ Styk
144,86 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel