Engangsansigtsmaske 3M 8833

3M™ Particulate Respirators 8000 Series

Se tekniske oplysningerSe dokumenter

Referencer

3M:8833
Rubix:6265022
producent:8833
EAN:0051131917989
brand logo
video-play-icon.png

Teknisk oversigt

klasseffp3
Ventilja

Dokumenter

oplysninger om produktet : 3M™ Filtrerande halvmask klass FFP3 R D ventil, 8833


The 3M™ 8833 Valved Particulate Respirator is a premium respiratory protective device designed to provide effective protection against fine dust, mists and metal fumes. The robust cup-shaped construction offers increased durability, while the soft cushioned face seal provides lasting comfort during extended wear. The soft waffle-edge seal delivers a secure, comfortable fit, and the high-performance 3M filter media helps reduce breathing resistance for improved wearer comfort.

Features:
• Robust cup-shaped construction.
• Soft cushioned face seal for long-lasting comfort.
• Soft waffle-edge face seal for a secure and comfortable fit.
• High-performance 3M filter media for low breathing resistance.
• M-shaped nose clip for improved fit and reduced eyewear fogging.
• Colour-coded braided headbands (red for FFP3) for quick identification of the protection level.
• 3M™ Cool Flow™ Valve to reduce heat and moisture build-up inside the respirator.

Specifications:
• Maximum Use Level: up to 50 × Occupational Exposure Limit (OEL).
• Maximum weight: 20 g.
• Material:
-Headbands: thermoplastic elastomer.
-Staples: stainless steel.
-Nose clip: aluminium.
-Filter media: polypropylene.
-Exhalation valve: polypropylene.
-Valve diaphragm: thermoplastic elastomer.
-Face seal: PVC.

Standards:
The 3M™ 8833 Particulate Respirator complies with EN 149:2001+A1:2009, the European standard for filtering half masks protecting against particles. It is classified as FFP3 R D, indicating reusable use (R) and successful completion of the optional dolomite clogging test (D).

Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.

Styrker

• Effective protection against fine dust, mists and metal fumes.
• Long-lasting comfort provided by the soft cushioned face seal.
• Reduced heat and moisture build-up thanks to the 3M™ Cool Flow™ Valve.
• Secure and comfortable facial fit with the soft waffle-edge seal.
• Low breathing resistance provided by the high-performance 3M filter media.
• Improved fit around the nose through the M-shaped nose clip.

Applikationer

The 3M™ 8833 Valved Particulate Respirator is suitable for industrial environments where workers are exposed to high concentrations of fine dust, mists and metal fumes. Typical applications include the chemical industry, food manufacturing, agriculture, woodworking, painting and decorating, automotive manufacturing, metalworking, mechanical engineering, construction, mining and quarrying, as well as demolition and remediation work.

Tekniske informationer


Egenskaber
klasseffp3
Ventilja
40,30 kr. Ex moms
/ Styk
50,38 kr. Inkl moms
  • Tilgængelig