Tilbehør til åndedrætsværn 3M BT50
3M™ Powered & Supplied Air Breathing Tubes
Se tekniske oplysningerSe dokumenterReferencer
3M:BT50
Rubix:6399899
producent:7100038562
EAN:04046719929672
Dokumenter
oplysninger om produktet : Versaflo Pusteluftslange BT-50 - 7100038562 - 3M
3M™ Powered & Supplied Air Breathing Tubes connects the air source with the headtop and ensures clean air reaches the headtop reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Headtops and Air Delivery Units.
3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system
Styrker
Quickly allows attachment between headtop and Powered Air Respirator or Supplied Air Regulator;CE approved when used as part of a complete system;Replacement Part;Simple to install
Tekniske informationer
Egenskaber
| Type | connection piece for the versaflo breathing hose sealing system |
|---|
At vise UNSPSC/ECL@SS
1.672,46 kr. Ex moms
/ Styk
2.090,57 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel