Sikkerhedsbriller 3M SF407XSGAF-BLU
3M™ SecureFit Safety Glasses 400X Series
Se tekniske oplysningerSe dokumenterReferencer
3M:SF407XSGAF-BLU
Rubix:6400144
producent:7100185289
EAN:4054596624030






Teknisk oversigt
| Belægning af glassene | anti-scratch og anti-fog |
|---|---|
| Okular skygge | grå |
| Okulært materiale | polycarbonat |
Dokumenter
oplysninger om produktet : SecureFit 400X vernebriller, blå/grå innfatning, Scotchgard antidugg-/ri - 7100185289 - 3M
The 3M™ SecureFit™ 400X Safety Glasses provide a comfortable and effective solution for eye protection in demanding working environments. Depending on the model, they feature lenses with either 3M™ Scotchgard™ Anti-Fog Coating or a scratch-resistant coating, ensuring clear vision and enhanced lens durability. The ergonomic frame, available in a range of colours, provides a secure, comfortable fit, while the lightweight design ensures all-day wearer comfort.
Features:
The 3M™ SecureFit™ 400X Safety Glasses combine advanced technology with an ergonomic design to meet the needs of professionals. Depending on the model, the lenses feature either 3M™ Scotchgard™ Anti-Fog Coating or a scratch-resistant coating, helping to minimise fogging and improve scratch resistance for enhanced visibility and longer lens life. The 3M™ Pressure Diffusion Temple Technology distributes pressure evenly over the ears to provide a secure and comfortable fit, even during prolonged wear. Wide, flexible temple arms offer robust side protection while improving comfort through additional cushioning. The soft nose bridge and integrated brow guard provide extra protection against airborne particles. Finally, the wraparound design delivers a wide field of vision while helping prevent the glasses from slipping during head movements. The glasses are also designed to be comfortably worn with hearing protection.
Specifications:
• Lens coating:
- 3M™ Scotchgard™ Anti-Fog Coating on models SF407XSGAF-BLU, SF403XSGAF-YEL, SF401XSGAF-BLU, SF402XSGAF-BLU, SF401XSGAF-GRN and SF422XSGAF-BLK.
- Scratch-resistant (K&N) coating on models SF416XAS-BLK and SF401XRAS-GRN.
• Frame colour:
- Blue/grey: SF407XSGAF-BLU, SF403XSGAF-YEL, SF401XSGAF-BLU, SF402XSGAF-BLU, SF416XAS-BLK and SF401XRAS-GRN.
- Green/clear: SF401XSGAF-GRN.
- Black: SF422XSGAF-BLK.
• Lens colour:
- Clear lenses on all models except SF422XSGAF-BLK, which features vermilion red lenses.
• Lens material: polycarbonate.
• UV protection: blocks up to 99.9% of UV radiation.
• Weight: 22 g.
• Temple design: 3M™ Pressure Diffusion Temple Technology.
• Nose bridge: soft nose bridge.
Features:
The 3M™ SecureFit™ 400X Safety Glasses combine advanced technology with an ergonomic design to meet the needs of professionals. Depending on the model, the lenses feature either 3M™ Scotchgard™ Anti-Fog Coating or a scratch-resistant coating, helping to minimise fogging and improve scratch resistance for enhanced visibility and longer lens life. The 3M™ Pressure Diffusion Temple Technology distributes pressure evenly over the ears to provide a secure and comfortable fit, even during prolonged wear. Wide, flexible temple arms offer robust side protection while improving comfort through additional cushioning. The soft nose bridge and integrated brow guard provide extra protection against airborne particles. Finally, the wraparound design delivers a wide field of vision while helping prevent the glasses from slipping during head movements. The glasses are also designed to be comfortably worn with hearing protection.
Specifications:
• Lens coating:
- 3M™ Scotchgard™ Anti-Fog Coating on models SF407XSGAF-BLU, SF403XSGAF-YEL, SF401XSGAF-BLU, SF402XSGAF-BLU, SF401XSGAF-GRN and SF422XSGAF-BLK.
- Scratch-resistant (K&N) coating on models SF416XAS-BLK and SF401XRAS-GRN.
• Frame colour:
- Blue/grey: SF407XSGAF-BLU, SF403XSGAF-YEL, SF401XSGAF-BLU, SF402XSGAF-BLU, SF416XAS-BLK and SF401XRAS-GRN.
- Green/clear: SF401XSGAF-GRN.
- Black: SF422XSGAF-BLK.
• Lens colour:
- Clear lenses on all models except SF422XSGAF-BLK, which features vermilion red lenses.
• Lens material: polycarbonate.
• UV protection: blocks up to 99.9% of UV radiation.
• Weight: 22 g.
• Temple design: 3M™ Pressure Diffusion Temple Technology.
• Nose bridge: soft nose bridge.
Styrker
• Effective anti-fog performance with 3M™ Scotchgard™ Anti-Fog Coating (selected models).
• High scratch resistance for extended lens life.
• Ultra-lightweight design for all-day wearer comfort.
• Excellent UV protection, blocking up to 99.9% of UV radiation.
• Ergonomic fit suitable for a wide range of face shapes.
• Soft nose bridge and integrated brow guard provide additional protection against airborne particles.
• Modern, professional design suitable for demanding working environments.
• High scratch resistance for extended lens life.
• Ultra-lightweight design for all-day wearer comfort.
• Excellent UV protection, blocking up to 99.9% of UV radiation.
• Ergonomic fit suitable for a wide range of face shapes.
• Soft nose bridge and integrated brow guard provide additional protection against airborne particles.
• Modern, professional design suitable for demanding working environments.
Applikationer
This product is suitable for:
• Aerospace.
• Demolition.
• Food processing.
• Facility maintenance.
• Pharmaceutical manufacturing.
It is designed for working environments where protection against impact, fogging and scratching is essential.
• Aerospace.
• Demolition.
• Food processing.
• Facility maintenance.
• Pharmaceutical manufacturing.
It is designed for working environments where protection against impact, fogging and scratching is essential.
Tekniske informationer
Egenskaber
| Belægning af glassene | anti-scratch og anti-fog |
|---|---|
| Okular skygge | grå |
| Okulært materiale | polycarbonat |
| Justerbare sidestykker | ingen |
| Farve | blå |
| Benmateriale | plast |
| Hovedmaterialet | polycarbonat |
At vise UNSPSC/ECL@SS
127,92 kr. Ex moms
/ Styk
159,90 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel