Luftfast testmaske 3M 7000029587

3M™ Sensitivity Solution

Se tekniske oplysningerSe dokumenter

Referencer

3M:7000029587
Rubix:434780
producent:7000029587
EAN:50051138163599
brand logo

Teknisk oversigt

Typesensitivity solution
Se alle karateristika

Dokumenter

oplysninger om produktet : 3M™ Känslighetslösning söt smak - FT-11


Test kits and accessories designed to help your organisation meet regulatory fit testing requirements for respirators. Sensitivity solutions are used to identify whether the test recipient can detect the solution prior to wearing a respirator.
3M™ Sensitivity Solutions are used to test the sensitivity of the respirator wearer to a sweet or bitter solution. For use with 3M™ Qualitative Fit Test Apparatus Kits FT-10 (Sweet) and FT-30 (Bitter)

Styrker

Sweet taste sensitivity solution for fit testing;Uses a test solution of sodium saccharin that produces a sweet tasting aerosol;55ml bottle;55ml bottle;Used to test whether the wearer can detect the fit testing solution. Two avaliable as a small percentage of the population cannot detect sodium saccharin in which case the bitter soltuion should be used (Or vice versa);For Occupational Use Only;3M™ recommends users are face-fit tested before using a respirator and repeated regularly as part of their occupational respiratory protection program;Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M™

Tekniske informationer


Egenskaber
Vægt74,617 g
Typesensitivity solution
1.608,24 kr. Ex moms
/ 6 Styk
2.010,30 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel