Svejsehjelm 3M 7100031602

3M™ Speedglas™ Welding Helmets 100 QR Series

Se tekniske oplysningerSe dokumenter

Referencer

3M:7100031602
Rubix:437102
producent:7100031602
brand logo

Dokumenter

oplysninger om produktet : 3M™ Speedglas™ Svetshjälm 100-QR utan svetsglas och hjälmmonteringsräls - H781500


For reliable and affordable protection to suit most arc welding applications, use 3M™ Speedglas™ Welding Helmet 100-QR Series. The welding helmet 100-QR quickly attaches or detaches from the safety helmet. If you prefer to keep the helmet attached, it is quickly parked in the raised position. This means you don't need to weld without head protection nor wear a welding helmet during non-welding applications. The white H-701 safety helmet is tough yet lightweight and comfortable and has a short brim for better upwards visibility. A wide range of accessories are available, such as integrated safety spectacles and a 6-point suspension strap. It’s compatible with most 3M disposable welding particulate respirators. Availabel with Speedglas 100V welding filter, featuring five adjustable dark shades of 8-12 and a light shade of 3, three sensitivity settings, a delay function and a light lock-in function.
3M™ Speedglas™ Welding Helmet 100-QR provides head protection at all times because you never need to remove your safety helmet as you attach and detach the welding helmet. Available with or without a welding filter.

Styrker

Face, eyes and head protection;Supplied with the tough, yet lightweight and comfortable 3M™ Safety Helmet H-701;Safety helmet has a short brim for better upwards visibility;Quick-release (QR) rail lets you easily detach the welding visor from your safety helmet remains for non-welding applications;Five adjustable dark shades of 8-12 and a light shade of 3, light lock-in function for when switching to other jobs, such as grinding and delay function that sets dark-to-light opening time

Applikationer

Use for welding applications

Tekniske informationer


Egenskaber
Dimensioner (D x B x H)255x303x345 mm
Vægt1382 g
Vægt1133 g
979,48 kr. Ex moms
/ Styk
1.224,35 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel