Referencer
3M:9472508
Rubix:436678
producent:7000115638

Teknisk oversigt
| Bredde | 508 mm |
|---|---|
| Længde | 55 m |
| Materiale | fibre-reinforced acrylic adhesive (300) on densified kraft paper liner (60# densified kraft paper liner) |
oplysninger om produktet : 3M™ Transfertejp 9472, 508 mm x 55 m
3M™ Transfer adhesive, Series 300, with very high initial tack for fitting metal and plastic signs.
Styrker
• 130 µm thick, strongly adhesive transfer adhesive tape for rotary die-cutting. Densified release paper Suitable for a wide variety of surfaces.
• Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.
• Plastics with high and low surface energy, textured plastic, foam, textiles and coated paper. For textured surfaces.
• Universal solution for a wide range of applications where strong adhesion and thin constructions are required.
• Thicker version of 9471
• Adhesive series 300
Applikationer
Bonding
Tekniske informationer
Egenskaber
| Bredde | 508 mm |
|---|---|
| Længde | 55 m |
| Materiale | fibre-reinforced acrylic adhesive (300) on densified kraft paper liner (60# densified kraft paper liner) |
| Tykkelse | 0.13 mm |
| Farve | farveløs |
| Båndtype | overførselstape |
At vise UNSPSC/ECL@SS
9.957,37 kr. Ex moms
/ Styk
12.446,71 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel