Tilbehør til høreværn 3M 7100319510
3M™ Welding Helmet & Hard Hat Adapters
Se tekniske oplysningerSe dokumenterReferencer
3M:7100319510
Rubix:6399534
producent:7100319510
EAN:04064035122188
Dokumenter
oplysninger om produktet : Speedglas hjelmadapter G5-03 Pro (H7/G3), 197171 - 7100319510 - 3M
Help meet onsite safety requirements with 3M™ Welding Helmet & Hard Hat Adapters. These adapters are lightweight and are fitted with attachments to enable the safe mounting of safety helmets and hard hats. Easy-to-connect parts and an adjustable design enable quick mounting once the welding helmet is attached.
3M™ Welding Helmet & Hard Hat Adapters are designed to enable 3M welding helmets to be utilised with hard hats.
Styrker
Adapters to enable the mounting of 3M™ Welding Helmets to hard hats and safety helmets;Allows for easy integration of head protection for welding;Mounting hardware included;One set of adapters per case;Applications include assembly, facility maintenance, grinding, machine operations, sanding, and welding;For use in the construction, heavy infrastructure, and industrial maintenance industries
Tekniske informationer
Egenskaber
| Type | 3m 197171 speedglas hard hat adaptor g5-03 pro (h7/g3) |
|---|
At vise UNSPSC/ECL@SS
437,03 kr. Ex moms
/ Styk
546,29 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel