Referencer
Dormer:S76810.0
Rubix:6468489
producent:8030347
EAN:7320760950678
oplysninger om produktet : End Mill, S76810.0 - 8030347 - DORMER
Long cut length, 4-flute design with unequal helix and differential pitch to reduce vibrations and improve surface finish when milling deep walls in profile milling. Neck recess to avoid work contact with the wall and extend reach. TiSiN coating increases tool life and improves performance.
Tekniske informationer
Egenskaber
| Diameter | 10 mm |
|---|---|
| Endediameter | 10 mm |
| Længde i alt | 100 mm |
At vise UNSPSC/ECL@SS
1.249,20 kr. Ex moms
/ Styk
1.561,50 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
