Retningsbestemt pneumatisk styret ventil Aventics 5725455280
5/2 directional control valve series CD12
Se tekniske oplysningerSe dokumenterReferencer
Aventics:5725455280
Rubix:240440

Dokumenter
oplysninger om produktet : SOLENOID-OPERATED VALVE, Series CD12, Switching principle 5/2XX, Return type - 5725455280
The CD12 valves from Aventics has been designed for use in complex pneumatic systems. Directional Control Valves are used to divert the air supply to allow the system to perform pre-determined functions.
Tekniske informationer
Egenskaber
| Type | 5/2 directional control valve series cd12 |
|---|---|
| Antal porte | 5 |
| Volumenstrøm | 4100 l/min |
At vise UNSPSC/ECL@SS
3.427,78 kr. Ex moms
/ Styk
4.284,73 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel