Referencer
Bahco:74WR-100
Rubix:6360694
EAN:7314150415540






Teknisk oversigt
| Minimum tilspændingsmoment | 20 N.m |
|---|---|
| Tilspændingsmoment, maksimum | 100 N.m |
| Firkantet trækadapter | 1/2' vierkant (doorstekend ratelkop) '' |
oplysninger om produktet : Torque Wrench 1/2'' 20-100 Nm - 74WR-100 - Bahco
Durable, reliable and accurate mechanism
Fast scale adjustment reducing the effort required to adjust
Large dual scale in N·m/ft.lb
Range covering from 10 and 400 N·m/7.5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Handle centre or calibration force point marked on handle
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked
In a semi-transparent square tube with eurohole hanger
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Fast scale adjustment reducing the effort required to adjust
Large dual scale in N·m/ft.lb
Range covering from 10 and 400 N·m/7.5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Handle centre or calibration force point marked on handle
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked
In a semi-transparent square tube with eurohole hanger
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Styrker
Mechanical Adjustable Torque Click Wrench with Window Scale and Fixed Push-Through Ratchet Head
Tekniske informationer
Egenskaber
| Minimum tilspændingsmoment | 20 N.m |
|---|---|
| Tilspændingsmoment, maksimum | 100 N.m |
| Firkantet trækadapter | 1/2' vierkant (doorstekend ratelkop) '' |
| Længde | 387 mm |
| Vægt | 0.9 kg |
| Fastspænding | 48 |
| Standard | ISO 6789-1:2017; ISO 6789-2:2017 |
At vise UNSPSC/ECL@SS
3.282,59 kr. Ex moms
/ Styk
4.103,24 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel