Referencer
Wera:05027106001
Rubix:6041643
EAN:4013288095039

Dokumenter
oplysninger om produktet : 950 PKL BM Hex-Plus 5,0, L-key, metric, BlackLaser - 05027106001 - WERA
High quality L-keys for hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
Styrker
L-keys for hexagonal socket screws
Metric
Hexagonal ballpoint on the long arm
BlackLaser for high corrosion protection and long service life
Metric
Hexagonal ballpoint on the long arm
BlackLaser for high corrosion protection and long service life
Tekniske informationer
Egenskaber
| Aftryk | hex / allen |
|---|---|
| Trykstørrelse | 5 mm |
| Længde | 160 mm |
| Polering | brunet |
At vise UNSPSC/ECL@SS
142,70 kr. Ex moms
/ 10 Styk
178,38 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel