Industri- og lagerreoler - Tilbehør Spartex 855109
Accessories G-Protec
Se tekniske oplysningerSe dokumenterReferencer
Spartex:855109
Rubix:6335117
EAN:3660338105920

Dokumenter
oplysninger om produktet : G-Protec Set Of 5 Isobois Shelf 1000x600mm - 855109 - SPARTEX
892447 Pole RAL7024 perforated at 62.5 mm intervals, dimensions 2000 mm
863432 Set of 4 galvanised stops for free-standing retention bins
856090 Plastic foot
Set of 5 wooden covers
- 855107 dimensions 1000x400mm
- 855108 dimensions 1000x500mm
- 855109 dimensions 1000x600mm
- 855110 dimensions 1000x800mm
Retention bin to be placed RAL7035
- 854449 dimensions 1000x400 mm, 18 l per bin
- 854451 dimensions 1000x500 mm, 22,5 l per bin
- 854453 dimensions 1000x600 mm, 27 l per bin
- 854455 dimensions 1000x800 mm, 36,5 l per bin
Tubular shelf, one-piece welded RAL7024
- 856083 dimensions 1000x400 mm, 185 kg per level
- 856084 dimensions 1000x500 mm, 215 kg per level
- 856085 dimensions 1000x600 mm, 230 kg per level
- 856086 dimensions 1000x800 mm, 233 kg per level
863432 Set of 4 galvanised stops for free-standing retention bins
856090 Plastic foot
Set of 5 wooden covers
- 855107 dimensions 1000x400mm
- 855108 dimensions 1000x500mm
- 855109 dimensions 1000x600mm
- 855110 dimensions 1000x800mm
Retention bin to be placed RAL7035
- 854449 dimensions 1000x400 mm, 18 l per bin
- 854451 dimensions 1000x500 mm, 22,5 l per bin
- 854453 dimensions 1000x600 mm, 27 l per bin
- 854455 dimensions 1000x800 mm, 36,5 l per bin
Tubular shelf, one-piece welded RAL7024
- 856083 dimensions 1000x400 mm, 185 kg per level
- 856084 dimensions 1000x500 mm, 215 kg per level
- 856085 dimensions 1000x600 mm, 230 kg per level
- 856086 dimensions 1000x800 mm, 233 kg per level
Tekniske informationer
Egenskaber
| Type | set of 5 wooden covers 1000x600 |
|---|---|
| Længde | 1000 mm |
| Vægt | 5.95 kg |
At vise UNSPSC/ECL@SS
383,54 kr. Ex moms
/ Styk
479,42 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
Type
set of 5 wooden covers 1000x600
