Referencer
Bosch:2608580527
Rubix:358000
EAN:3165140560030

oplysninger om produktet : ADAPTER SDS-M F HULLBORR 200MM - 2608580527 - BOSCH
Adapter for Two-Piece SDS max CoreCutters enables drilling holes of different diameters
Styrker
•When used with core cutters, it is ideal for work in masonry, concrete and limestone
SDS max adapter is compatible with SDS max hammers
SDS max adapter is compatible with SDS max hammers
Tekniske informationer
Egenskaber
| Logistik, vægt | 493 g |
|---|---|
| Dimensioner (D x B x H) | 300x42x25 mm |
| Vægt | 502 g |
| Type | adapter |
At vise UNSPSC/ECL@SS
728,47 kr. Ex moms
/ Styk
910,59 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
