Referencer
Brady:SKA-ADR-S
Rubix:475018
producent:813863
EAN:0754473890469
Dokumenter
oplysninger om produktet : Small ADR Spill Kit, Maintenance, 43 litres
SKA-ADR-S is a portable spill kit that comes in a durable see-through bag with shoulder strap. Designed for small spills of industrial liquids including oils, water, solvents, coolants, etc. Requires a minimum of storage space yet it contains all the sorbents needed to handle a small spill: socs to contain the spill - pads and pillows for the clean up. Durable see-through bag makes it easy to check the spill response supplies. Quick & easy access to the sorbents ensuring a fast response thanks to the zipper which opens up the entire front of the bag. Contents : 25 pads (41 cm x 51 cm) , 4 socs (Ø 7.6 cm x 122 cm), 1 pair of gloves and 1 disposal bag.
Applikationer
Absorbents and Spill Control
Tekniske informationer
Egenskaber
| Absorberingskapacitet | 37 l |
|---|
At vise UNSPSC/ECL@SS
1.084,83 kr. Ex moms
/ Styk
1.356,04 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

