Kompakt cylinder Festo ADVC-63-20-I-P-A

ADVC short stroke cylinder

Se tekniske oplysningerSe dokumenter

Referencer

Festo:ADVC-63-20-I-P-A
Rubix:492153
producent:188286
EAN:4052568148911
ADVC-63-20-I-P-A Short stroke cylinder

Teknisk oversigt

Typeshort stroke cylinder advc
Cylinderdiameter63 mm
Cylinderslag20 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : Kompaktscylinder, ADVC-63-20-I-P-A - 188286 - FESTO


Short stroke cylinder ADVC-63-20-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Tekniske informationer


Egenskaber
Logistik, vægt710 g
Typeshort stroke cylinder advc
Cylinderdiameter63 mm
Cylinderslag20 mm
2.275,09 kr. Ex moms
/ Styk
2.843,86 kr. Inkl moms
  • Udsolgt