Referencer
Optibelt:32 AT5 / 2500 AFX
Rubix:6451100
producent:1626382
EAN:4014486063585




oplysninger om produktet : AT5 2500 32 ALPHA POWER - Optibelt
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Tekniske informationer
Egenskaber
| Logistik, vægt | 761 g |
|---|---|
| Profil | at5 |
| Primitiv længde | 2500 mm |
| Båndbredde | 32 mm |
| Stigning | 5 mm |
| Antal tænder | 500 |
| Højde | 2.7 mm |
At vise UNSPSC/ECL@SS
4.827,15 kr. Ex moms
/ 3 Styk
6.033,94 kr. Inkl moms
- Tilgængelig
