Referencer
Optibelt:4 T2,5 / 950 AP
Rubix:194427
producent:1835115
EAN:4014486395600



oplysninger om produktet : T2,5 950 4 ALPHA POWER - Optibelt
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Tekniske informationer
Egenskaber
| Profil | t2,5 |
|---|---|
| Primitiv længde | 950 mm |
| Båndbredde | 4 mm |
| Stigning | 2.5 mm |
| Materiale | polyurethane |
| Antal tænder | 380 |
| Hanebåndsmateriale | steel |
| Højde | 1.3 mm |
At vise UNSPSC/ECL@SS
480,67 kr. Ex moms
/ Styk
600,84 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
