Referencer
Optibelt:16 T5 / 165 AP
Rubix:194452
producent:1957770
EAN:4014486366068



oplysninger om produktet : T5 165 16 ALPHA POWER - Optibelt
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Tekniske informationer
Egenskaber
| Profil | t5 |
|---|---|
| Primitiv længde | 165 mm |
| Båndbredde | 16 mm |
| Stigning | 5 mm |
| Materiale | polyurethane |
| Antal tænder | 33 |
| Hanebåndsmateriale | steel |
| Højde | 2.2 mm |
At vise UNSPSC/ECL@SS
413,18 kr. Ex moms
/ Styk
516,47 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
