Referencer
Bosch:06017D1700
Rubix:6443729
producent:06017D1700
EAN:4059952576725




Teknisk oversigt
| Spænding | 220/240 V |
|---|---|
| Skivediameter | 125 mm |
| Rotationshastighed | 11500 rpm |
oplysninger om produktet : Angle Grinder GWS 17-125 PSB - 06017D1700 - Bosch
The GWS 17-125 PSB Professional features a new PROtection switch for maximum operating comfort and a slim, ergonomic handle. The PROtection switch (dead man's switch) brings the angle grinder to an immediate stop as soon as it is released. The intelligent braking system brings the disc or wheel to a rapid stop. The powerful angle grinder is well protected against dust by rear-mounted air vents. For enhanced safety, the GWS 17-125 PSB features KickBack Control.
Styrker
Unprecedented power-to-grip ratio with PROtection switch, speed preselection and intelligent braking system
- New PROtection switch (dead man's switch) combined with intelligent braking system for immediate power cut-off and rapid immobilization of the disc when the switch is released
- Speed preselection for customized speed setting
- Enhanced safety thanks to KickBack Control, restart protection and Vibration Control side handle
Tekniske informationer
Egenskaber
| Spænding | 220/240 V |
|---|---|
| Skivediameter | 125 mm |
| Rotationshastighed | 11500 rpm |
| Vægt | 2.3 kg |
| Trådløs | ingen |
| Type | angle grinder |
| Model | gws 17-125 psb |
| Hastighed uden belastning | 11500 rpm |
| Motorydelse/-effekt | 1700 W |
At vise UNSPSC/ECL@SS
3.319,33 kr. Ex moms
/ Styk
4.149,16 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel