Smøreinstallation Schaeffler ARCALUB-C1-125-LOAD400
Automatic lubricator ARCALUB CONCEPT 1 with ARCANOL-LOAD150 lubricant
Se tekniske oplysningerReferencer
Schaeffler:ARCALUB-C1-125-LOAD400
Rubix:6453077
producent:0952488540000
EAN:4054372563829



oplysninger om produktet : ARCALUB-C1-125-LOAD400
The lubricators from the Concept family supply lubrication points such as rolling and plain bearings, gears or chains with the correct amount of lubricant over defined time periods. Selected lubricants from the Schaeffler Arcanol Portfolio for high loads or temperatures, as well as universal greases, are available. The lubricators are also suitable for filling with own lubricants and for refilling, which increases their range of applications and additionally benefits the environment.
CONCEPT1, single-point lubrication, gas-driven, 125 ml, grease
Styrker
- Easy handling- Robust construction- Ex certification- Protection class IP68- Versatile application
Tekniske informationer
Egenskaber
| Type | arcalub c1 |
|---|---|
| Vægt | 0.196 kg |
| Model | load400 |
| Kapacitet | 125 ml |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel