Referencer
Portwest:B123GRRXXL
Rubix:6392342
EAN:5036108257584

oplysninger om produktet : Thermal T-Shirt Long Sleeve, Grey, Size XXL - B123GRRXXL - PORTWEST
A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.
Tekniske informationer
Egenskaber
| Farve | grå |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | bomuld/polyester |
| Sekundær farve | ingen sekundærfarve |
| Lange ærmer | ja |
| gramvægt | 200 g/m² |
| Materiale | 50% polyester, 50% cotton |
At vise UNSPSC/ECL@SS
120,84 kr. Ex moms
/ Styk
151,05 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel