Referencer
Bahco:4651-8-160
Rubix:6359558
producent:4651-8-160
EAN:7314150386284



oplysninger om produktet : Drill bit for concrete, SDS+ 4C 8X160 - 4651-8-160 - BAHCO
Immediate centring tip prevents skidding on smooth surfaces
Size range 5 mm to 32 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Size range 5 mm to 32 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Tekniske informationer
Egenskaber
| Længde i alt | 165 mm |
|---|---|
| Borediameter | 8 mm |
| Snitlængde | 100 mm |
| Kropsmateriale | karbid |
| Type ende | sds plus |
At vise UNSPSC/ECL@SS
59,20 kr. Ex moms
/ Styk
74,00 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
