Referencer
Bahco:K6750-3/8
Rubix:423352
EAN:7314150204656

oplysninger om produktet : BITS STD 1/4'' UTV 6-KNT 3/8X50
Nut driver for hexagon head screws, bolts and nuts
Non-magnetic
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Non-magnetic
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Styrker
1/4" Hex Head Non-Magnetic Power Nut Driver Socket
Tekniske informationer
Egenskaber
| Logistik, vægt | 40 g |
|---|---|
| Firkantet trækadapter | 3/8 '' |
| Længde | 50 mm |
| Diameter | 14.4 mm |
At vise UNSPSC/ECL@SS
37,04 kr. Ex moms
/ Styk
46,30 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
