Sporkuglelejr FAG 6007-2RSR-C3, Udvendig diameter: 62 mm | Bredde: 14 mm | Indvendig diameter: 35 mm
Ball bearings
Se tekniske oplysningerReferencer
Erstattet ref.:6007-2RSR-HLM-C3
FAG:6007-2RSR-C3
Rubix:162483
producent:0167174490030
EAN:4012801063036

oplysninger om produktet : 6007-2RSR-C3 FAG
Ball bearings are robust, simple in design, versatile, and easy to maintain. They support radial and axial loads in both directions. They are available in single-row and double-row configurations.
Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.
Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.
Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.
Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.
Styrker
• Simple design and robust operation.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
Applikationer
This bearing offers a wide range of applications but is not suitable for very high speeds. It is ideal for the automotive, food processing, pharmaceutical, renewable energy, transportation, defense, chemical, metallurgy, distribution, logistics, and construction industries.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 14x26x26 mm |
|---|---|
| Logistik, vægt | 159 g |
| Indvendig diameter | 35 mm |
| Udvendig diameter | 62 mm |
| Bredde | 14 mm |
| Forsegling | to gummipakninger |
| Type lejeafstand | c3 |
| Serie | 60..-2rsr |
| Materiale | steel |
| Grænsehastighed | 6200 rpm |
| Grundlæggende statisk belastning, radial - C0r | 10300 N |
| Grundlæggende dynamisk belastning, radial - Cr | 17000 N |
At vise UNSPSC/ECL@SS
182,25 kr. Ex moms
/ Styk
227,81 kr. Inkl moms
- Tilgængelig
