Referencer
Aventics:1825504026
Rubix:231591
producent:1825504026
Dokumenter
oplysninger om produktet : INTERMEDIATE PLATE CD01-BP-TYPEA-G1/4-SIDE - 1825504026
Styrker
•The min. control pressure must be adhered to, since otherwise faulty switching and valve failure may result!
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
Tekniske informationer
Egenskaber
| Type | base plate |
|---|
At vise UNSPSC/ECL@SS
347,62 kr. Ex moms
/ Styk
434,52 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel