Referencer
Portwest:BIZ1NVTM
Rubix:6016402
producent:BIZ1NVTM
EAN:5036108039326

oplysninger om produktet : Bizweld FR Coverall, Navy Tall, Size M - BIZ1NATM - PORTWEST
Voted the number one favourite coverall in the welding industry, our best selling Bizweld coverall is ideal for offering complete protection to workers exposed to heat. The generous fit provides comfort and allows the wearer to work unhindered whilst ample storage space, rule pocket and concealed mobile phone pocket hold equipment securely and safely.
Styrker
•CE-CAT III|•Protection against radiant, convective and contact heat|•Certified protection against molten metal splash|•Dual hazard protection|•Concealed stud front for easy access|•10 pockets for ample storage|•Stud adjustable cuffs for a secure fit|•Radio loop for easy clipping of a radio|•50+ UPF rated fabric to block 98% of UV rays|•Side elastic waist for ultimate wearer comfort
Tekniske informationer
Egenskaber
| Farve | flåde |
|---|---|
| Størrelse | m |
| Hovedmaterialet | bomuld |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
562,82 kr. Ex moms
/ Styk
703,53 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel