Slibeskive Norton 66623303912
Blaze Rapid Strip - Rapid Strip Discs with attachment
Se tekniske oplysningerReferencer
Norton:66623303912
Rubix:6026984
EAN:3157629408889
oplysninger om produktet : Kvickrondeller Blaze Rapid Strip Typ TR 50 mm - 66623303912 - NORTON
Rapid Strip discs are constructed with thick, strong, synthetic fibres and extra-coarse silicon carbide abrasive. The open web construction of the disc provides fast cutting action with very little loading. Safer than wire bristle tools, Rapid Strip is suitable for use in many industries.
Rapid Strip Discs with attachment - Norton Blaze Rapid Strip - 50.8 Extra Coarse Orange
Tekniske informationer
Egenskaber
| Diameter | 50.8 mm |
|---|---|
| Partikel | grov |
At vise UNSPSC/ECL@SS
1.120,50 kr. Ex moms
/ 25 Styk
1.400,63 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel