Referencer
Optibelt:SPC 3000 BP
Rubix:195893
producent:1563281
EAN:4014486382983



oplysninger om produktet : SPC 3000 BPCP Optibelt BLUE POWER - HIGH PERFORMANCE WEDGE BELTS
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Tekniske informationer
Egenskaber
| Logistik, vægt | 1167 g |
|---|---|
| Profil | spc |
| Øvre bredde | 22 mm |
| Vejledende længde | 3000 mm |
| Indvendig længde | 2917 mm |
| Udvendig længde | 3030 mm |
| Tykkelse | 18 mm |
At vise UNSPSC/ECL@SS
3.888,39 kr. Ex moms
/ Styk
4.860,49 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
