Kædesamler Tsubaki Winner RS12B 1 2POL (P=3/4'') (RP)
BS GT4 Winner Connecting Link
Se tekniske oplysningerSe dokumenterReferencer
Tsubaki:Winner RS12B 1 2POL (P=3/4'') (RP)
Rubix:114145
producent:72790120008
EAN:8718472230802



Dokumenter
oplysninger om produktet : RS 12B-1 Tsubaki 2-pitch offset link
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Tekniske informationer
Egenskaber
| Logistik, vægt | 50 g |
|---|---|
| Kæde | bs runner |
| Kædedeling | 19.05 mm |
| Profil | simplex (1) |
| Materiale | steel alloy |
| Vægt | 50 g |
| Rullediameter | 12.07 mm |
| Type | roller chain |
At vise UNSPSC/ECL@SS
186,67 kr. Ex moms
/ Styk
233,34 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel