BS Kæder (Europæisk standard) Tsubaki RS08B LAMBDA 2 RP (P=1/2'')
BS Lambda Chain
Se tekniske oplysningerReferencer
Tsubaki:RS08B LAMBDA 2 RP (P=1/2'')
Rubix:154818
producent:74000082000-M5
EAN:8718472591903



oplysninger om produktet : RS 08B-2 Lambda Tsubaki chain
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Tekniske informationer
Egenskaber
| Logistik, vægt | 6750 g |
|---|---|
| Kædedeling | 12.7 mm |
| Profil | duplex (2) |
| Kæde | 08b-2 |
| Rullediameter | 8.51 mm |
| Indvendig bredde min. | 7.75 mm |
| Kædelængde | 5000 mm |
| Stiftlængde | 34.5 mm |
| Kædeboltdiameter | 4.45 mm |
| Vægt | 6.75 kg |
| Pladetype | rund |
| Pladehøjde | 11.8 mm |
| Pladetykkelse | 1.6 mm |
At vise UNSPSC/ECL@SS
4.423,21 kr. Ex moms
/ meter
5.529,01 kr. Inkl moms
- Tilgængelig