Kædesamler Tsubaki RS08B NEPTUNE 1 OL (P=1/2'')
BS Neptune Chain Connecting Link
Se tekniske oplysningerReferencer
Tsubaki:RS08B NEPTUNE 1 OL (P=1/2'')
Rubix:132092
producent:70235080004
EAN:8718472782790



oplysninger om produktet : RS 08B-1 NEP Tsubaki offset link 1/2''
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Tekniske informationer
Egenskaber
| Kæde | 08b-1 |
|---|---|
| Kædedeling | 12.7 mm |
| Profil | simplex (1) |
| Vægt | 10 g |
| Mængde elasticitet | 1 |
| Rullediameter | 8.51 mm |
At vise UNSPSC/ECL@SS
344,07 kr. Ex moms
/ Styk
430,09 kr. Inkl moms
- Tilgængelig