Kædesamler Tsubaki RS10B-1 SS OL (P=5/8'')
BS SS Chain Connecting Link (Spring Clip)
Se tekniske oplysningerReferencer
Tsubaki:RS10B-1 SS OL (P=5/8'')
Rubix:102604
producent:0231100004
EAN:8718472016123



oplysninger om produktet : RS 10B-1 SS Tsubaki offset link
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Tekniske informationer
Egenskaber
| Logistik, vægt | 17 g |
|---|---|
| Kæde | rs10b-1 |
| Kædedeling | 15.875 mm |
| Profil | simplex (1) |
| Vægt | 15.1 g |
| Mængde elasticitet | 1 |
| Rullediameter | 10.16 mm |
At vise UNSPSC/ECL@SS
353,85 kr. Ex moms
/ Styk
442,31 kr. Inkl moms
- Tilgængelig