Referencer
Festo:CTEU-CC
Rubix:508050
producent:1544198
EAN:4052568238209
Dokumenter
oplysninger om produktet : Bussnod, CTEU-CC - 1544198 - FESTO
bus node CTEU-CC Dimensions W x L x H=40 mm x 91 mm x 50 mm, Fieldbus interface=(* Sub-D socket, 9-pin, * Sub-D plug, for self-assembly, * Screw terminal strip, IP20), Diagnosis=(* - Communication error, * - System diagnostics, * - Undervoltage), Additional functions=System status can be represented using process data, Parameters configuring=(* - Activating diagnostics, * - Failsafe and idle reaction)
Bus node CTEU-CC 1544198
Tekniske informationer
Egenskaber
| Type | fieldbus module |
|---|
At vise UNSPSC/ECL@SS
3.773,64 kr. Ex moms
/ Styk
4.717,05 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel