Referencer
Erstattet ref.:862829
GISS Cutline:893157
Rubix:6364970
EAN:3660338456558

oplysninger om produktet : D.5 VARI CUT 39/42 CARB. END MILL, Z4, CUPP, STRAIGHT SHANK - 893157 - CUTLINE
Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Variable helix 39/42° for efficient roughing & semi-finishing applications
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Styrker
Free ground neck for high usable length
Applikationer
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Tekniske informationer
Egenskaber
| Diameter | 5 mm |
|---|---|
| Type ende | cylindrisk |
| Endediameter | 6 mm |
| Antal tænder | 4 |
| Snitlængde | 13 mm |
| Længde i alt | 57 mm |
| Midtersnit | yes |
| Skæremateriale | karbid |
| Maling | cupp - multi materia |
| Type | vari-helix |
| Vinkel for helix | 39 ° |
| Bearbejdningsmateriale | steel / stainless steel / cast iron / non-ferrous / hard |
At vise UNSPSC/ECL@SS
444,02 kr. Ex moms
/ Styk
555,03 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
