Referencer
Bahco:425-15
Rubix:428468
EAN:7311518017767

Dokumenter
oplysninger om produktet : STÄMJÄRN 15 MM - 425-15
Styrker
•Safety guard and rounded shoulders for added protection
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long lasting performance
Precision ground blade for maximum sharpness
Varnished blade for increased rust resistance
Hardened and tempered high quality steel for long lasting performance
Tekniske informationer
Egenskaber
| Logistik, vægt | 165 g |
|---|---|
| Bladlængde | 140 mm |
| Bladbredde | 15 mm |
| Håndtag | wood |
At vise UNSPSC/ECL@SS
156,44 kr. Ex moms
/ Styk
195,55 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
