Rundsav og flipoversav Makita 5143R

Circular saw 2200 W Ø 355 mm

Se tekniske oplysninger

Referencer

Makita:5143R
Rubix:6159170
EAN:0088381018241
Circular saw machine 355MM 5143R

Teknisk oversigt

Diameter355 mm
Skæredybde130 mm
Hastighed2700 rpm
Se alle karateristika

oplysninger om produktet : SIRKELSAG 5143R 355MM


The most powerful circular saw with a saw blade of no less than 355 mm.
Circular saw with SJS-system for maximum durability and safety.
External dust extraction possible.
Soft start for a quiet start.
Optimal mitre angle setting to 60 °.
Excellent weight-/power ratio.
Virtually immediate standstill of the saw blade due to the electric motor brake.

Tekniske informationer


Egenskaber
Dimensioner (D x B x H)607x323x416 mm
Logistik, vægt14000 g
Diameter355 mm
Skæredybde130 mm
Hastighed2700 rpm
Motorydelse/-effekt2200 W
Vægt14 kg
  • Tilgængelig - Leveringsdato på forespørgsel