Kompakt cylinder Festo ADN-32-15-I-PPS-A
Compact cylinder, double-acting ADN
Se tekniske oplysningerSe dokumenterReferencer
Festo:ADN-32-15-I-PPS-A
Rubix:505740
producent:572647
EAN:4052568102548

Dokumenter
oplysninger om produktet : Kompaktcylinder, ADN-32-15-I-PPS-A - 572647 - FESTO
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Styrker
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Tekniske informationer
Egenskaber
| Logistik, vægt | 274 g |
|---|---|
| Type | compact cylinder adn |
| Cylinderdiameter | 32 mm |
| Cylinderslag | 15 mm |
At vise UNSPSC/ECL@SS
430,98 kr. Ex moms
/ Styk
538,72 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel