Referencer
Bahco:3926-125IM-C60
Rubix:6293321
EAN:7314150454891





Dokumenter
oplysninger om produktet : LAMELLSKIVE ZIRCONIA 125 C60 30GRADER (5 stjerner)
Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
Styrker
Abrasive Conical Flap Grinding Discs for Inox & Metal
Applikationer
Stainless Steel and Metal
Tekniske informationer
Egenskaber
| Diameter | 125 mm |
|---|---|
| Oprømningsdiameter | 22.23 mm |
| Type slibemiddel | flap disc |
| Anvendelse | grinding |
| Form | conical |
| Partikel | 60 |
At vise UNSPSC/ECL@SS
48,01 kr. Ex moms
/ Styk
60,01 kr. Inkl moms
- Tilgængelig
