Referencer
CRC:Copper Paste
Rubix:6168365
producent:32684-AA
EAN:5412386062865


Teknisk oversigt
| Kapacitet | 250 g |
|---|---|
| Minimumstemperatur | -30 °C |
| Maksimumstemperatur | 300 °C |
Dokumenter
oplysninger om produktet : Copper Paste, aerosol, 250 ml, 32684 - 1031670 - CRC
Also acts as anti-seize. Contains micronized copper powder, anti-oxidant and anti-wear additives. Prevents metal-to-metal contact, seizing, galling and fretting corrosion, especially on sliding bearings.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 52x52x195 mm |
|---|---|
| Logistik, vægt | 233 g |
| Dimensioner (D x B x H) | 168x223x197 mm |
| Vægt | 3000 g |
| Kapacitet | 250 g |
| Minimumstemperatur | -30 °C |
| Maksimumstemperatur | 300 °C |
At vise UNSPSC/ECL@SS
115,82 kr. Ex moms
/ Styk
144,77 kr. Inkl moms
- Tilgængelig