Referencer
Bosch:1608622029
Rubix:361604
EAN:3165140026628

oplysninger om produktet : KOPPBORSTE 75MM M14 FLÄTAD - 1608622029 - BOSCH
Cup brush Heavy for Metal with threads M 14, steel brush for angle grinder and straight grinder, knotted wire, wire strength: 0.5 mm, diameter: 75 mm, speed, max. min-1: 12 500 rpm, for angle grinder, min. Diameter: 125 mm, threads M 14, suitable for heavy cleaning tasks on medium to large metal surfaces, such as removing heavy rust or undercoating, stripping paint or varnish, suitable for angle grinders with M 14 threads as well as GGS 6 S Professional
Tekniske informationer
Egenskaber
| Logistik, vægt | 308 g |
|---|---|
| Dimensioner (D x B x H) | 114x91x60 mm |
| Vægt | 308 g |
| Stangdiameter | 14 mm |
| Børstediameter | 75 mm |
| Tråddiameter | 0.5 mm |
| Hastighed | 12500 rpm |
| Bredde | 75 mm |
| Anvendelse | steel/ferrous metals |
At vise UNSPSC/ECL@SS
188,19 kr. Ex moms
/ Styk
235,24 kr. Inkl moms
- Tilgængelig
